Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TVH Parts 5 Gal. Aluminum LPG Forklift Tank - 47.7 Lb. Water Capacity - SY9700
See all 13 items in product family

TVH Parts 5 Gal. Aluminum LPG Forklift Tank - 47.7 Lb. Water Capacity - SY9700

Item #: WBB563108

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $318.30 Save up to 4%
Price: $ 306.95
Product Information
Customer Review
Product Q&A
Accessories
TVH Parts 5 Gal. Aluminum LPG Forklift Tank - 47.7 Lb. Water Capacity

Aluminum construction. 5 gallon capacity.

Product Specifications

    • BRANDTVH Parts
    • COLLAR DIAMETER INCHES12-1/2
    • CONSTRUCTIONAluminum
    • FULL FUEL WEIGHT LBS.20.00
    • LPG CAPACITY GAL.5
    • MANUFACTURERS PART NUMBERSY9700
    • OVERALL HEIGHT INCHES21-3/16
    • TARE CAPACITY LBS.19
    • TYPEWorthington
    • WATER CAPACITY LBS.47.70
    • WEIGHT LBS18.65

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!