Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Modern Equipment MECO SDHX150-90 Series 90 1.5 Cu. Yd Orange Extra Heavy Duty Self-Dumping Hopper
See all 38 items in product family

Modern Equipment MECO SDHX150-90 Series 90 1.5 Cu. Yd Orange Extra Heavy Duty Self-Dumping Hopper

Item #: WB986781

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,161.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Modern Equipment MECO SERIES 90 SELF-DUMPING FORKLIFT HOPPER

Hoppers offer a full 90° Dump Angle for 100% Discharge.

The Series 90 self-dumping hopper is perfect for wet, viscous materials, as it dumps the contents completely. The operator simply pulls the dump cable to release the spring-loaded latch for a full 90° tilt. Hopper returns to an upright position when lowered to the ground. Fully welded hopper is watertight to prevent leakage, and 1-½" formed top lips increase rigidity and eliminate sharp edges. A positive locking mechanism prevents accidental dumping and the safety chain secures the hopper to the forklift. Extra-deep fork openings allow for easy forklift entry. Durable enamel finish and ships assembled.

Product Specifications

    • LENGTH INCHES55
    • WIDTH INCHES51
    • HEIGHT INCHES41
    • CAPACITY CUBIC YARDS1.5
    • CAPACITY LBS6000
    • COLOR FINISHOrange
    • ACCESSORY TYPE1/4
    • ASSEMBLYAssembled
    • BRANDModern Equipment (MECO)
    • CONSTRUCTIONSteel
    • FORK OPENING INCHES2 x 7
    • MANUFACTURERS PART NUMBERSDHX150-90
    • WALL GAUGE7
    • WEIGHT LBS560

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WB988861
globalindustrial.com
Usually ships in 10 to 13 days
(0)
$1,023.00