Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Modern Equipment MECO SDHH300 3 Cu. Yd. Orange Heavy Duty Hopper
See all 131 items in product family

Modern Equipment MECO SDHH300 3 Cu. Yd. Orange Heavy Duty Hopper

Item #: WB986693

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,458.00
Product Information
Customer Review
Product Q&A
Accessories
Modern Equipment MECO SELF-DUMPING FORKLIFT HOPPER

Versatile Hopper is excellent for handling Heavy, Bulky Scrap.

Forklift hoppers are useful for moving castings, wood and metal chips, recyclables and sludge. Rugged, fully welded hopper is precisely balanced to tip forward for complete discharge of contents and automatically return to the upright position when empty. Positive locking latch helps prevent accidental dumping. Unit features a watertight interior and can be used for wet or dry loads. 2" formed top lips increase rigidity and eliminates sharp edges. Extra-deep fork openings allow for easy forklift entry and unit includes a safety chain to ensure the hopper is secured to the forklift. Interlocking guides allow empty units through 2 cubic yard size to be stacked up to 3 high for space savings (do not stack when loaded). Durable enamel finish and ships assembled.

Product Specifications

    • LENGTH INCHES74
    • WIDTH INCHES64
    • HEIGHT INCHES59-1/2
    • CAPACITY CUBIC YARDS3
    • CAPACITY LBS4000
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BASE GAUGE7
    • BRANDModern Equipment (MECO)
    • CAPACITY LBS RANGE3001 to 5000
    • CONSTRUCTIONSteel
    • FORK OPENING INCHES2-1/2 x 39
    • LEAD TIME10
    • MANUFACTURERS PART NUMBERSDHH300
    • WALL GAUGE10
    • WEIGHT LBS952

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!