Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Hopper & Lid Sold Separately

6 x 2 MORT Caster Kit for MECO Self Dumping Hoppers
See all 131 items in product family

6 x 2 MORT Caster Kit for MECO Self Dumping Hoppers

Item #: WB986747

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 132.95
Product Information
Customer Review
Product Q&A
Accessories
OPTIONAL CASTERS FOR Modern Equipment MECO SELF-DUMPING FORKLIFT HOPPERS

Optional Casters allow for easy portability. Set of 4 casters, 2 swivel and 2 rigid. Available for hopper sizes through 2-1/2 cubic yards.

Product Specifications

    • CAPACITY LBS1600
    • ASSEMBLYAssembled
    • BRANDModern Equipment (MECO)
    • CAPACITY LBS RANGE0 to 1600
    • MANUFACTURERS PART NUMBERCK620VR
    • WEIGHT LBS53
    • WHEEL DIA. INCHES6 x 2
    • WHEEL TYPEMold-On Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is there a drain on this hopper for liquid?

Question Asked By: DOUG , March 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result