Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Hopper & Lid Sold Separately

8 x 2 MORT Caster Kit for MECO Self Dumping Hoppers
See all 131 items in product family

8 x 2 MORT Caster Kit for MECO Self Dumping Hoppers

Item #: WB986749

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 161.95
Product Information
Customer Review
Product Q&A
Accessories
OPTIONAL CASTERS FOR Modern Equipment MECO SELF-DUMPING FORKLIFT HOPPERS

Optional Casters allow for easy portability. Set of 4 casters, 2 swivel and 2 rigid. Available for hopper sizes through 2-1/2 cubic yards.

Product Specifications

    • CAPACITY LBS2000
    • ASSEMBLYAssembled
    • BRANDModern Equipment (MECO)
    • MANUFACTURERS PART NUMBERCK820VR
    • WEIGHT LBS67
    • WHEEL DIA. INCHES8 x 2
    • WHEEL TYPEMold-On Rubber

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

MECO 1/3 Yd Hopper Caster Kit

Your review: This Caster Kit works well with the MECO Hopper for our machining activity.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!