Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Hopper Sold Separately

8 x 2 Phenolic Caster Kit for MECO 90 Series Self Dumping Hoppers
See all 38 items in product family

8 x 2 Phenolic Caster Kit for MECO 90 Series Self Dumping Hoppers

Item #: WB986793

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 180.95
Product Information
Customer Review
Product Q&A
Accessories
OPTIONAL CASTERS FOR Modern Equipment MECO SERIES 90 SELF-DUMPING FORKLIFT HOPPERS

Optional Casters allow for easy portability. Set of 4 casters, 2 swivel and 2 rigid.

Product Specifications

    • CAPACITY LBS5600
    • ASSEMBLYAssembled
    • BRANDModern Equipment (MECO)
    • MANUFACTURERS PART NUMBERCK820PH-90
    • WEIGHT LBS85
    • WHEEL DIA. INCHES8 x 2
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good product for the price

Your review: Wheels work well

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!