Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blue Plastic Lid PLID-H-50-BU for Vestil Triple-Bin Recycling Hopper - Sold Each

Rollover image to zoom in

Click image to enlarge

Blue Plastic Lid PLID-H-50-BU for Vestil Triple-Bin Recycling Hopper - Sold Each

Item #: WB987465BL

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 167.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PLASTIC LID FOR Vestil Triple-Bin RECYCLING HOPPER

Optional Plastic Lids help protect contents. Lids are ribbed for extra strength and are sold individually.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERP-LID-H-50-BU
    • TYPEBlue Plastic Lid for Triple-Bin Recycling Hopper - Sold Each
    • WEIGHT LBS8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!