Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jescraft™ DH-20BRPH8-2R2SMD Blue Self-Dumping Hopper 3000 Lb. 2 Cu. Yd. Capacity
See all 131 items in product family

Jescraft™ DH-20BRPH8-2R2SMD Blue Self-Dumping Hopper 3000 Lb. 2 Cu. Yd. Capacity

Item #: WBB2241855

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,819.50 Save up to 23%
Price: $ 1,408.00
Product Information
Customer Review
Product Q&A
Accessories
Jescraft™ DH-20BRPH8-2R2SMD Blue Self-Dumping Hopper 3000 Lb. 2 Cu. Yd. Capacity

The DH-20BRPH8-2R2SMD medium-duty Self-Dumping Forklift Hopper is designed for various material handling jobs including construction, waste management, sanitation and more. Constructed of heavy-duty 10 gauge steel, this all-welded hopper is built for lasting strength and durability for handling bulk material or debris. Get the convenience of dumping a load from the seat of a forklift with the bumper release or manual release cable. The bumper release is activated when the bumper is positioned to come in contact with the receiving container, triggering the dumping action. Or, the operator can pull the 50" extended reach release cable, releasing the spring-loaded latch triggering the dumping action. The spring-loaded latch secures the hopper in the upright position for filling. Once the latch is released, the hopper rolls forward to empty debris. When empty, the hopper automatically rocks back to upright and locked position. All hopper units include a safety chain to secure the hopper to the forklift. Useable forklift pockets (8"W x 3"H) are on 18" centers. The Phenolic Casters are general purpose high capacity casters. They are made of phenolic resins, molded under high pressure and temperature. This material resists oil, grease, gasoline and mild acids.CAUTION: The hopper must be attached to forklift when dumping. OSHA requires contacting the manufacturer of your forklift to request specifications for the use of any forklift attachments to ensure your equipment has the adequate capacity to handle the desired load. Refer to your forklift operator manuals for more information.

Product Specifications

    • LENGTH INCHES61
    • WIDTH INCHES56-1/2
    • HEIGHT INCHES60
    • CAPACITY CUBIC YARDS2
    • CAPACITY LBS3000
    • COLOR FINISHBlue
    • ASSEMBLYWelded
    • BRANDJescraft
    • CONSTRUCTIONSteel
    • FORK OPENING INCHES2-5/8 x 7-1/2
    • FORK POCKET CENTER INCHES28
    • LEAD TIME9
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERDH-20BRPH8-2R2SMD
    • PACKAGE QUANTITY1
    • WALL GAUGE10
    • WEIGHT LBS765
    • WHEEL DIA. INCHES8
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!