Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jescraft™ FMT-10 Forklift Mortar Tub - 11 Cu. Ft. Capacity Steel
See all 2 items in product family

Jescraft™ FMT-10 Forklift Mortar Tub - 11 Cu. Ft. Capacity Steel

Item #: WBB2241854

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $366.00 Save up to 17%
Price: $ 303.95
Product Information
Customer Review
Product Q&A
Accessories
Jescraft™ FMT-10 Forklift Mortar Tub - 11 Cu. Ft. Capacity Steel

The FMT-10 Forklift Mortar Tub is a the contractor's choice stationary mortar tub for mixing or dumping concrete or mortar or transporting material from mixer to work area.

Features:

  • Constructed of heavy duty 11 gauge steel
  • Continuous formed top lip and reinforced corners
  • All-welded tub
  • 11 cubic foot capacity


Product Specifications

    • LENGTH INCHES52-1/2
    • WIDTH INCHES23-1/2
    • HEIGHT INCHES23-1/2
    • CAPACITY CUBIC FEET11
    • COLOR FINISHBlue
    • ASSEMBLYAll-Welded
    • BRANDJescraft
    • CONSTRUCTIONSteel
    • FORK OPENING INCHES6
    • FORK POCKET CENTER INCHES39
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERFMT-10
    • PACKAGE QUANTITY1
    • TYPEStandard
    • WALL GAUGE11
    • WEIGHT LBS151

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!