Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jescraft™ Mobile Self-Dumping Hopper DHM-15PH8-2R2S 2000 lb. 1.5 Cu. Yd. Capacity
See all 131 items in product family

Jescraft™ Mobile Self-Dumping Hopper DHM-15PH8-2R2S 2000 lb. 1.5 Cu. Yd. Capacity

Item #: WBB2241856

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,060.00 Save up to 20%
Price: $ 849.00
Product Information
Customer Review
Product Q&A
Accessories
Jescraft™ Mobile Self-Dumping Hopper DHM-15PH8-2R2S 2000 lb. 1.5 Cu. Yd. Capacity

The DHM-15PH8-2R2S Self-Dumping Mobile Hopper makes handling commercial or industrial waste or bulk material easy and efficient. Constructed of 12 gauge steel, this mobile hopper is designed for strength and durability for handling heavy bulk material or debris. This hopper features casters and useable forklift pockets for easy mobility for collection of debris and forklift dumping to empty contents. Conveniently dump contents from the seat of a forklift with the manual release cable. The spring-loaded latch secures the hopper in the upright position for filling. Once the latch is released, the hopper tips forward to empty debris. All hopper units include a safety chain to secure the hopper to the forklift. Useable forklift pockets (6.875" W x 1.875"H) on 28" centers. The Phenolic Casters are general purpose high capacity casters. They are made of phenolic resins, molded under high pressure and temperature. This material resists oil, grease, gasoline and mild acids. Refer to your forklift operator manuals for more information.CAUTION: The hopper must be attached to forklift when dumping. OSHA requires contacting the manufacturer of your forklift to request specifications for the use of any forklift attachments to ensure your equipment has the adequate capacity to handle the desired load.

Product Specifications

    • LENGTH INCHES55
    • WIDTH INCHES55-1/2
    • HEIGHT INCHES50-1/2
    • CAPACITY CUBIC YARDS1.5
    • CAPACITY LBS2000
    • COLOR FINISHBlue
    • ASSEMBLYWelded
    • BRANDJescraft
    • CONSTRUCTIONSteel
    • FORK OPENING INCHES6-5/8 x 1-5/8
    • FORK POCKET CENTER INCHES28
    • LEAD TIME9
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERDHM-15PH8-2R2S
    • PACKAGE QUANTITY1
    • WALL GAUGE10
    • WEIGHT LBS415
    • WHEEL DIA. INCHES8
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Review

Your review: Shipped in a timely manner.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!