Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Type B Hinged Lid for MECO 1/4 Cu. Yd. Hopper
See all 131 items in product family

Type B Hinged Lid for MECO 1/4 Cu. Yd. Hopper

Item #: WB986718

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 126.95
Product Information
Customer Review
Product Q&A
Accessories
OPTIONAL HINGED LID FOR Modern Equipment MECO SELF DUMPING FORKLIFT HOPPERS

Optional Hinged Lid helps protect cargo. Lid must be factory installed, and hoppers with lids are not stackable. Note: Hoppers ordered with lids are Non-Returnable.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDModern Equipment (MECO)
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERHL025-B
    • TYPEType B Hinged Lid for MECO 1/4 Cu. Yd. Hopper
    • WEIGHT LBS50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed