Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Sell Price is for 1 Handle

48" Steering Handle 480008 for 8000, 15,000 & 30,000 Lb. Wesco® HeviMover™
See all 18 items in product family

48" Steering Handle 480008 for 8000, 15,000 & 30,000 Lb. Wesco® HeviMover™

Item #: WB987824

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $81.70 Save up to 40%
Price: $ 48.95
Product Information
Customer Review
Product Q&A
Accessories
OPTIONAL STEERING HANDLE FOR Wesco® HeviMover™ MACHINE ROLLERS

Optional Steering Handle assists with positioning and steering the machinery moving dollies. For 8000, 15,000 and 30,000 lb. capacity Machine Rollers only.

Product Specifications

    • LENGTH INCHES48
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDWesco®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER480008
    • PACKAGE QUANTITY1
    • REFERENCE #HMH-48-2
    • STYLEFor Global Model 987817, 987818, 987819
    • WEIGHT LBS7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!