Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GKS Perfekt® L18 Machinery Roller Dolly Swivel Plate Steer Handle 39,600 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

GKS Perfekt® L18 Machinery Roller Dolly Swivel Plate Steer Handle 39,600 Lb. Cap.

Item #: WB985501

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,517.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GKS Perfekt® MACHINERY TRANSPORT ROLLER DOLLY

Roller Dollies Safely Move Loads up to 39,600 Lbs.!

Transport dollies are used for moving and positioning heavy, bulky loads over smooth or uneven surfaces. Robust design ensures excellent load stability and rigidity. Heavy-duty welded steel frame is designed with enclosed rollers to prevent bending of axles. The patented nylon roller material will not mark epoxy, painted or concrete industrial floors, or even sensitive tiled or wood floors. Low-profile loading height allows for maximum versatility. Anti-slip pads on contact points provide high load friction for safe transporting. Durable powder coat finish resists corrosion and scratching.

Swivel Plate with Steering Handle unit provides controlled turning and straight-line movement. Ergonomic T-style steer handle offers easy maneuverability. This model has a 2" I.D. tow eye to allow towing up to 1.9 mph.

Note: When combining multiple Roller Dollies on a single load, the Total Load Capacity is the combined Capacity of each device.

Product Specifications

    • LENGTH INCHES40.6
    • WIDTH INCHES24.4
    • CAPACITY LBS39,600
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDGKS Perfekt
    • CONSTRUCTIONSteel
    • HANDLE LENGTH INCHES42-1/2
    • MANUFACTURERS PART NUMBERL18
    • NUMBER OF ROLLERS16
    • ROLLER DIA. INCHES3.3
    • ROLLER MATERIALNylon
    • TOP PLATE DIMENSION INCHES6-11/16 Diamater
    • TOP PLATE LOADING HEIGHT INCHES4.3
    • TYPESwivel Plate with Steering Handle & Tow Eye
    • WEIGHT LBS181

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result