Snap-Loc® SL1500D4R Dolly Red 1,500 Lb. Cap., Steel Frame, Strap Option, 4" Casters

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Snap-Loc® SL1500D4R Dolly Red 1,500 Lb. Cap., Steel Frame, Strap Option, 4" Casters

Item #: WBB962898

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 140.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Snap-Loc® SL1500D4R Dolly Red 1,500 Lb. Cap., Steel Frame, Strap Option, 4" Casters

It's not just a Dolly, it's a Tool Our "4 Tools-in-One" design provides you the option of adding bars turning your Dolly into a Platform Truck, Panel Cart and an Inter-Connected multiple Dolly platform helping to move anything faster and safer. The Snap-Loc Dolly crushes all competitors dollies with its many unique features: Our super heavy duty swivel casters roll with ease allowing you to move up to 1,200 lbs. with very little effort. Caster brakes to firmly hold your load on hills. Patented 4 sided E-Strap attachment holds cargo firmly to Dolly frame adding safety and protection of cargo. Best of all, their Made in the USA

Product Specifications

    • LENGTH INCHES32
    • WIDTH INCHES20-1/2
    • HEIGHT INCHES7
    • CAPACITY LBS1200
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • BRANDSNAP-LOC™
    • CONSTRUCTIONPolyethylene, Thermoplastic Rubber, Steel
    • DESCRIPTIONDolly
    • END FITTINGAnchor For E-Fitting
    • MANUFACTURERS PART NUMBERSL1500D4R
    • PACKAGE QUANTITY1
    • TYPENo Handle
    • ULTIMATE LOAD STRENGTH CAPACITY LBS.1500
    • WEIGHT LBS26.5
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPESolid Thermoplastic Rubber
    • WORKING LOAD LIMIT CAPACITY LBS.1500

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Dolly

Your review: Item as described. Easy to assemble. Like the strap feature. No skid rubber on top also a bonus. Well thought out design and features. Has been a great warehouse tool for hard to move and heavy assist loads.

Pros: Strap feature. Locking casters. No skid diamond plate design. Red so it is easy to spot.

Cons: I only have one.

Is this review helpful?

Molding Engineer

Your review: Product is very durable and easy to assemble. Casters roll easily, and the no slip top surface does its job.

Pros: Easy assembly, Casters are very good quality, Very good construction

Cons: Little pricey - but well worth the money. If you purchase cheaper ones, they seem to not hold up very well.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed