Strap Sold Separately

Snap-Loc® SL1500PC4R Panel Cart Dolly Red 1,500 Lb. Cap., Steel Frame, Strap Option, 4" Casters

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Snap-Loc® SL1500PC4R Panel Cart Dolly Red 1,500 Lb. Cap., Steel Frame, Strap Option, 4" Casters

Item #: WBB962899

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 212.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Snap-Loc® SL1500PC4R Panel Cart Dolly Red 1,500 Lb. Cap., Steel Frame, Strap Option, 4" Casters

It's not just a Panel Cart, it's a Tool Bars are designed with multi-point disconnection for easy transformation and storage. Our "4 Tools-in-One" design gives you the option of turning your Panel Cart into a Dolly, Platform Truck and an Inter-Connected multiple Dolly platform helping to move anything with efficiency and safety. The Snap-Loc Panel Cart crushes all competitors panel carts with its many unique features. Our super heavy duty swivel casters roll with ease allowing you to move up to 1,200 lbs. with very little effort. When needed use the Caster Brakes to firmly hold your load on hills. Patented 4 sided E-Strap attachment firmly holds cargo to Dolly frame allowing you to stack more without sacrificing safety or protection of cargo. Best of all, the Snap-Loc Dolly is Made in the USA

Product Specifications

    • LENGTH INCHES35
    • WIDTH INCHES20-1/2
    • HEIGHT INCHES38
    • CAPACITY LBS1200
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • BRANDSNAP-LOC™
    • CONSTRUCTIONPolyethylene, Thermoplastic Rubber, Steel
    • DESCRIPTIONPanel Truck
    • END FITTINGAnchor For E-Fitting
    • MANUFACTURERS PART NUMBERSL1500PC4R
    • PACKAGE QUANTITY1
    • STYLEPanel Cart
    • TYPESide Handles
    • ULTIMATE LOAD STRENGTH CAPACITY LBS.1500
    • WEIGHT LBS52
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPESolid Thermoplastic Rubber
    • WORKING LOAD LIMIT CAPACITY LBS.1500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!