Snap-Loc® SL1500P4R Push Cart Dolly Red 1,500 Lb. Cap., Steel Frame, Strap Option, 4" Casters

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Snap-Loc® SL1500P4R Push Cart Dolly Red 1,500 Lb. Cap., Steel Frame, Strap Option, 4" Casters

Item #: WBB962900

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 165.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Snap-Loc® SL1500P4R Push Cart Dolly Red 1,500 Lb. Cap., Steel Frame, Strap Option, 4" Casters

It's not just a Platform Truck, it's a Tool Our "4 Tools-in-One" design gives you the option of turning your Platform Truck into a Dolly, Panel Cart and an Inter-Connected multiple Dolly platform helping to move anything faster and safer. The Snap-Loc Platform Truck crushes all competitors platform trucks with its many unique features: Our super heavy duty swivel casters roll with ease allowing you to move up to 1,200 lbs. with very little effort. Caster brakes to firmly hold your load on hills. Patented 4 sided E-Strap attachment firmly holds cargo to Dolly frame allowing you to stack more without sacrificing safety or protection of cargo. Best of all, the Snap-Loc Dolly is Made in the USA

Product Specifications

    • LENGTH INCHES33-1/2
    • WIDTH INCHES20-1/2
    • HEIGHT INCHES38
    • CAPACITY LBS1200
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • BRANDSNAP-LOC™
    • CONSTRUCTIONPolyethylene, Thermoplastic Rubber, Steel
    • DESCRIPTIONPlatform Truck
    • END FITTINGAnchor For E-Fitting
    • MANUFACTURERS PART NUMBERSL1500P4R
    • PACKAGE QUANTITY1
    • TYPEEnd Handle
    • ULTIMATE LOAD STRENGTH CAPACITY LBS.1500
    • WEIGHT LBS39
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPESolid Thermoplastic Rubber
    • WORKING LOAD LIMIT CAPACITY LBS.1500

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

can I order the extension bars to make my cart into the side bar type cart?

Question Asked By: JEFF , January 17, 2019

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed