discount codeFree shipping over 300

Applied at checkout

Dutro 1360 Movers Dolly 29 x 18 3" Swivel Casters 900 Lb. Capacity

Dutro 1360 Movers Dolly 29 x 18 3" Swivel Casters 900 Lb. Capacity

Item #: WB986590

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $95.95

Quantity

Popular item in this category

Raymond Products 1420 Royal Dolly 16" x 26"

Usually ships in 2 to 5 days

Not Yet Rated

$84.95

Customers Also Viewed

Dutro MOVERS DOLLY

Our Dutro Movers Dolly safely transports valuable cargo. The carpeted deck surface helps retain the load and offers scratch-free transportation. Durable steel construction is designed to last a lifetime.

Product Specifications

  • LENGTH INCHES29
  • WIDTH INCHES18
  • HEIGHT INCHES5-1/2
  • CAPACITY LBS900
  • ASSEMBLYAssembled
  • BRANDDutro
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER1360
  • TYPEMovers Dolly
  • WEIGHT LBS19
  • WHEEL DIAMETER INCHES3
  • WHEEL TYPERubber Swivel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dutro 1360 Movers Dolly 29 x 18 3" Swivel Casters 900 Lb. Capacity

Dutro 1360 Movers Dolly 29 x 18 3" Swivel Casters 900 Lb. Capacity

Item #: WB986590

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top