Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Steel Deck Dolly MD-2436-3R - Lip Down - 24 x 36

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Little Giant® Steel Deck Dolly MD-2436-3R - Lip Down - 24 x 36

Item #: WBB287875

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 119.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Steel Deck Dolly - Lip Down - 24 x 36

Ideal for transporting totes boxes, crates, machinery, or wherever a heavy, solid deck dolly is required. Formed of 12 gauge with a 1-1/2" lip up or down, the smooth steel deck won't warp or splinter like wood. 1000 lbs. capacity with hard rubber casters.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES3-1/2
    • CAPACITY LBS1000
    • COLOR FINISHGray
    • ASSEMBLYAll-Welded
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERMD-2436-3R
    • PACKAGE QUANTITY1
    • TYPEFlush Deck
    • WEIGHT LBS38
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPESolid Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!