Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wesco® 36x24 Carpeted End Hardwood Dolly 272071 4" Casters 1200 Lb. Cap.
See all 14 items in product family

Wesco® 36x24 Carpeted End Hardwood Dolly 272071 4" Casters 1200 Lb. Cap.

Item #: WB987851

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.30 Save up to 33%
Price: $ 53.95
Product Information
Customer Review
Product Q&A
Accessories
Wesco® HARDWOOD DOLLY

Smoothly finished, seasoned hardwood wheel dollies feature a flush top bolted construction for durability. The wood is sterilized and baked at high temperatures and then a coat of varnish is applied to it. Four hard rubber swivel casters offer excellent maneuverability.

Furniture dolly features carpeted ends to help protect cargo during transport.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • CAPACITY LBS1200
    • ASSEMBLYUnassembled
    • BRANDWesco®
    • CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBER272071
    • STYLECarpeted Ends
    • WEIGHT LBS21
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $15.00 with this comparable product +
Item #: WB585344B
globalindustrial.com
Ships same day.
(4)
$38.95