Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wesco® Cobra-Lite Aluminum Hand Truck 220568 Loop Handle Balloon
See all 78 items in product family

Wesco® Cobra-Lite Aluminum Hand Truck 220568 Loop Handle Balloon

Item #: WB987041

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $302.90 Save up to 37%
Price: $ 190.95
Product Information
Customer Review
Product Q&A
Accessories
Wesco® Cobra-Lite ALUMINUM HAND TRUCK

The Wesco® Cobra-Lite aluminum hand truck gives you the strength of a steel truck at 1/3 the weight. All aluminum construction features 2" wide cross-braces for additional strength and rigidity. Features a 14" x 7-½" cast aluminum noseplate for extra strength. Choice of handle and wheel styles to best suit your application. Ship UPS and assembles easily.

Product Specifications

    • WIDTH INCHES18
    • HEIGHT INCHES52
    • CAPACITY LBS560
    • ASSEMBLYUnassembled
    • BRANDWesco®
    • CONSTRUCTIONAluminum
    • HANDLE STYLELoop
    • MANUFACTURERS PART NUMBER220568
    • NOSEPLATE DEPTH INCHES7-1/2
    • NOSEPLATE WIDTH INCHES14
    • WEIGHT LBS25
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPEBalloon Cushion Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $73.95 with this comparable product +
Item #: WB168266
globalindustrial.com
Ships same day.
(3)
$117.00

with FREE shipping today! (within the contiguous US)