Magliner® Paddle Brake Truck Double Handle Foam Wheels NPK116G2C5C

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Magliner® Paddle Brake Truck Double Handle Foam Wheels NPK116G2C5C

Item #: WB986178

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 407.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Magliner® PADDLE BRAKE ALUMINUM HAND TRUCK

Provides Safer Load Control on Ramps and Inclines.

Magliner® Brake Truck is designed specifically to make deliveries easier and safer. Variable braking manages hand truck speed allowing for gradual slowing to a complete stop on inclines; up to 60% less stopping distance than competing trucks. Simple to operate self-equalizing brake actuators help to lessen operator muscle strain. Brake cable is resistant to stretch 15 times greater than normal force. Extruded aluminum channel uprights have riveted crossbars to provide greater strength. Truck features an 18"W x 9"D solid aluminum noseplate and polyethylene rail caps to protect cargo from damage. Rolls smoothly with 10" puncture-resistant foam-filled wheels. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES12
    • HEIGHT INCHES60
    • CAPACITY LBS500
    • ASSEMBLYUnassembled
    • BRANDMagliner®
    • CONSTRUCTIONAluminum
    • HANDLE STYLEDouble
    • MANUFACTURERS PART NUMBERNPK116G2C5C
    • NOSEPLATE DEPTH INCHES9
    • NOSEPLATE WIDTH INCHES18
    • WEIGHT LBS38
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPEFoam-Filled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!