Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Bulk Container Sold Separately

Magliner® Gemini Bulk Container Edition Hand Truck LNK111UA4 Curved Frame

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Magliner® Gemini Bulk Container Edition Hand Truck LNK111UA4 Curved Frame

Item #: WB988231

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 357.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Magliner® Gemini Bulk Container Edition HAND TRUCK

Innovative Hand Truck accepts a Plastic Container for hauling Bulk Goods.

This convertible truck provides you with the features of a hand truck and a platform truck, and is engineered to carry a Magliner® Bulk Container for moving goods in manufacturing facilities, laundries, and mailrooms. Compact, lightweight, high strength aluminum construction is balanced to accommodate high capacity loads throughout your workplace. Just press the release bar and the main frame slides down into the platform style. Extra wide, 18"W x 7-1/2"D beveled aluminum nose plate, non-marring 4-ply 10" x 3-1/2" pneumatic wheels and 5" x 1-1/2" rubber wheel swivel casters. Curved Back type frame. 1 Year Limited Warranty.

Note: The Magliner® Gemini Senior Bulk Container Edition Hand Truck is not the standard Magliner® Gemini Convertible Hand Truck. The Magliner® Container Bin cannot be mounted onto standard Magliner® Gemini Convertible Hand Trucks.

Note: Magliner® Bulk Container sold separately.

Product Specifications

    • ASSEMBLYUnassembled
    • BRANDMagliner®
    • CONSTRUCTIONAluminum
    • DECK HEIGHT INCHES10-1/2
    • HAND TRUCK CAPACITY LBS.500
    • HAND TRUCK HEIGHT INCHES64-1/2
    • MANUFACTURERS PART NUMBERLNK111UA4
    • PLATFORM TRUCK BED LENGTH INCHES51
    • PLATFORM TRUCK BED WIDTH INCHES12
    • PLATFORM TRUCK CAPACITY LBS.1000
    • PLATFORM TRUCK HEIGHT INCHES41
    • STYLECurved Frame
    • TYPEGemini Senior Bulk Container Edition Hand Truck
    • WEIGHT LBS45
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!