discount codeFree shipping over 300

Applied at checkout

+

Modern Equipment MECO 200SP Convetible 2-in-1 Hand Truck Semi-Pneumatic 450 Lb.

Modern Equipment MECO 200SP Convetible 2-in-1 Hand Truck Semi-Pneumatic 450 Lb.

Item #: WB988556

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Best Value Plastic Hand Truck Curb Ramp 1000 Lb. Cap.

    $43.95

  • American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

    $156.00

  • Forearm Forklift® L74995R Lifting and Moving Straps 700 Lb. Capacity

    $23.00

Price: $158.95

Quantity

Popular item in this category

Modern Equipment MECO 200PN Convetible 2-in-1 Hand Truck Pneumatic 600 Lb.

Usually ships in 14 to 17 days

Not Yet Rated

$167.95

Customers Also Viewed

Modern Equipment MECO 200 SERIES CONVERTIBLE 2-IN-1 HAND TRUCK

A 2 Wheel Hand Truck or a 4 Wheel Platform Truck.

The MECO OMAHA 2-in-1 Truck converts from a 2 wheel hand truck to a 4 wheel platform truck in seconds - no tools required! As a platform truck the usable deck space is a generous 14" wide x 36" long. The 7 ga. x 8" x 14" toe plate contains the load in the horizontal or vertical position. Rolls smoothly with commercial duty wheels. Shipped assembled. Orange enamel finish. Made in USA.

Product Specifications

  • COLOR FINISHOrange
  • ASSEMBLYAssembled
  • BRANDModern Equipment (MECO)
  • CONSTRUCTIONSteel
  • FRONT CASTER3" Swivel Rubber
  • HAND TRUCK CAPACITY LBS.300
  • HAND TRUCK HEIGHT INCHES68
  • MANUFACTURERS PART NUMBER200SP
  • PLATFORM TRUCK BED LENGTH INCHES36
  • PLATFORM TRUCK BED WIDTH INCHES14
  • PLATFORM TRUCK CAPACITY LBS.450
  • PRODUCT FAMILY2 in 1 Hand Truck
  • TYPE2 in 1 Hand Truck
  • WEIGHT LBS35
  • WHEEL DIAMETER INCHES8
  • WHEEL TYPESemi-Pneumatic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Modern Equipment MECO 200SP Convetible 2-in-1 Hand Truck Semi-Pneumatic 450 Lb.

Modern Equipment MECO 200SP Convetible 2-in-1 Hand Truck Semi-Pneumatic 450 Lb.

Item #: WB988556

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Modern Equipment MECO 200SP Convetible 2-in-1 Hand Truck Semi-Pneumatic 450 Lb.
    Modern Equipment MECO 200SP Convetible 2-in-1 Hand Truck Semi-Pneumatic 450 Lb.

    Be the first to know about our special deals and events!

    Top