Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8" Semi-Pneumatic Wheel G-901W for Justrite® G-900 Series Hand Trucks

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

8" Semi-Pneumatic Wheel G-901W for Justrite® G-900 Series Hand Trucks

Item #: WBB1170898

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.75
Product Information
Customer Review
Product Q&A
Accessories
8" Semi-pneumatic Wheel for Justrite®ty G-900 Series Hand Trucks

Welded Steel hub, dual ball bearings. Size 8 x 1.75" with 1/2" axle bearings.

Product Specifications

    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDJustrite®
    • MANUFACTURERS PART NUMBER35370
    • PACKAGE QUANTITY1
    • REFERENCE #G-901W
    • WEIGHT LBS3
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPESemi-Pneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!