Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil High-Lift Cylinder Lifting Cart CYL-HLT 300 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Vestil High-Lift Cylinder Lifting Cart CYL-HLT 300 Lb. Capacity

Item #: WB985629

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 909.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil HIGH-LIFT CYLINDER LIFTING CART

Unique Cart Lifts Cylinders Into Vans, Trucks & Trailers!

This innovative cart offers an excellent solution to easily lift and move fully loaded cylinders and tanks. One lifting cart can work for an entire fleet of ambulances to transport cylinders from the storage areas to the vehicle. Simple manual hand crank winch safely raises and lowers gas cylinders to help eliminate physical strain and potential back injuries. Cylinder is secured in place with a heavy-duty nylon web strap for safety. Unit lifts standard cylinders (maximum diameter of 14", maximum height of 56") from ground level to a tank bottom height of 40". Maximum lifting capacity is 300 lbs. Rolls smoothly on 8" diameter phenolic casters, 2 swivel, 2 swivel with brake. All steel construction has a durable enamel finish for years of service. Lifter will disassemble for easy portability.

Product Specifications

    • LENGTH INCHES44
    • WIDTH INCHES37
    • HEIGHT INCHES126 (Collapsed = 86)
    • CAPACITY LBS300
    • COLOR FINISHBlue & Yellow
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FOR CYLINDER TYPESUniversal (14" Diameter Max.)
    • LIFT HEIGHT INCHES40 (to Bottom of Tank)
    • MANUFACTURERS PART NUMBERCYL-HLT
    • TYPEHigh-Lift Cylinder Lifting Cart
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!