Vestil Portable Cylinder Lifter CYL-LT-1-PN with Pneumatic Wheels

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Vestil Portable Cylinder Lifter CYL-LT-1-PN with Pneumatic Wheels

Item #: WB985628

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 264.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil PORTABLE CYLINDER LIFTER

Easily Lift and Transport Gas & Welding Cylinders!

Lifting and moving gas cylinders into storage racks or equipment can be a back-breaking task. This cylinder lifter is the ergonomic answer to help reduce muscle strain and increase productivity. Manual hand crank cable winch lifts cylinders up to 14"H with ease. The cylinder is secured to the lifter with a safety strap mechanism. Tilt back and smoothly roll on 10" diameter wheels. All-steel construction features a durable yellow powder coat finish. Easy assembly.

Note: Maximum cylinder diameter is 11-½"; Maximum cylinder height is 56".

Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES18
    • HEIGHT INCHES80
    • CAPACITY LBS200
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FOR CYLINDER TYPESK, A, XM & XP (11-1/2" Diameter Max.)
    • LIFT HEIGHT INCHES14
    • MANUFACTURERS PART NUMBERCYL-LT-1-PN
    • TYPEPortable Cylinder Lifter
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!