Valley Craft® Single Cylinder Truck with Brake F81303A9
See all 3 items in product family

Valley Craft® Single Cylinder Truck with Brake F81303A9

Item #: WBB351350

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 761.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Valley Craft® Single Cylinder Truck w/ Brake

Spark-resistant aluminum cylinder truck for safe, efficient handling of pressurized tanks. Heavy-duty single frame handles cylinders 9" in diameter. Balanced frame rolls easily on 12" x 3-1/2", fully-pneumatic tires and features hand brakes for added safety. 1" steel axle is enclosed in protective housing with sealed bearings. Truck is constructed of 1-5/16" O.D. aluminum tubing with notched joints and solid welds. 600-lb. capacity.

Product Specifications

    • WIDTH INCHES23
    • HEIGHT INCHES49
    • CAPACITY LBS600
    • COLOR FINISHAluminum
    • ASSEMBLYUnassembled
    • BRANDValley Craft®
    • CONSTRUCTIONAluminum
    • FOR CYLINDER TYPES9" Diameter
    • HANDLE STYLEDouble
    • MANUFACTURERS PART NUMBERF81303A9
    • NOSEPLATE DEPTH INCHES7
    • NOSEPLATE WIDTH INCHES14-1/2
    • TYPESingle Cylinder
    • WHEEL DIAMETER INCHES12
    • WHEEL TYPEPneumatic with Brake

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!