Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dutro 908N Salesman Folding Hand Truck 8" Pneumatic Wheels 500 Lbs Capacity
See all 12 items in product family

Dutro 908N Salesman Folding Hand Truck 8" Pneumatic Wheels 500 Lbs Capacity

Item #: WB986597

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 208.95
Product Information
Customer Review
Product Q&A
Accessories
Dutro SALESMAN FOLDING HAND TRUCK

The Dutro Salesman Hand Truck features a collapsible, telescopic frame that allows for easy transport and storage. Sturdy design has no hinges or joints to fail, as a simple screw-lock mechanism is used to adjust the height. Comfortable hand grip offers easy steering. Zinc-plated collapsible upper frame and blue enamel truck base resists rust and scratches. Rolls smoothly on two full-pneumatic wheels. Large 12"W x 4-¾"D noseplate and truck also features a 15"L x 9-½"W folding nose extension for bulky loads.

Product Specifications

    • WIDTH INCHES17
    • HEIGHT INCHES42
    • CAPACITY LBS500
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDDutro
    • CONSTRUCTIONSteel
    • FOLDED HEIGHT INCHES31
    • MANUFACTURERS PART NUMBER908N
    • NOSEPLATE DEPTH INCHES4-3/4
    • NOSEPLATE WIDTH INCHES12
    • RAISED HEIGHT INCHES42
    • TYPETelescopic Hand Truck with Folding Nose
    • WEIGHT LBS28
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!