Safco® Hide-Away® 4050 Convertible Folding Hand Truck
See all 12 items in product family

Safco® Hide-Away® 4050 Convertible Folding Hand Truck

Item #: WBB899950

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $304.00 Save up to 42%
Price: $ 175.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® Hide-Away® 4050 Convertible Folding Hand Truck

Switch and change, extend the range or hide it away for another day.

Folding capability allows you to keep these trucks close at hand for immediate use. Collapsible hand truck and platform truck all in one Steel handles extend for use and retract for storage. The aluminum platform can extend over 50% for use and retract for storage. Two solid rubber wheels and two solid rubber casters. 250 lb. capacity as two-wheel hand truck, 400 lb. capacity as platform truck. Top Plate Dimensions: 14" x 9". Includes a Limited Lifetime Warranty.

Product Specifications

    • WIDTH INCHES15-1/2
    • HEIGHT INCHES36
    • CAPACITY LBS400
    • COLOR FINISHAluminum
    • APPROVALS OR CERTIFICATIONSGreenguard®
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CASTER DIAMETER INCHES3
    • CONSTRUCTIONAluminum (Frame)
    • FOLDED DEPTH INCHES9
    • FOLDED HEIGHT INCHES28-1/4
    • FOLDED WIDTH INCHES15-1/2
    • FOLDING NOSE LENGTH INCHES--
    • HAND TRUCK CAPACITY LBS.250
    • LIMITED WARRANTYLimited Lifetime
    • MANUFACTURERS PART NUMBER4050
    • NOSEPLATE DEPTH INCHES9
    • NOSEPLATE WIDTH INCHES14
    • PACKAGE QUANTITY1
    • PLATFORM TRUCK CAPACITY LBS.400
    • WEIGHT LBS21
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEBlack Solid Rubber

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Safco Hide-Away Convertible Folding Handtruck

Your review: Works great. A plus for us is how small in folds up, yet converts for larger items.

Pros: Folds up to a small size.

Cons: Yet to find any.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed