Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
R&M Beam Clamp RBC5000 5 Ton Capacity, Fits Beam Flange Range 3.56"-12.12"

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

R&M Beam Clamp RBC5000 5 Ton Capacity, Fits Beam Flange Range 3.56"-12.12"

Item #: WBB1107347

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 212.95
Product Information
Customer Review
Product Q&A
Accessories
R&M, Beam Clamp, RBC5000, 5 Ton Capacity, Fits Beam Flange Range 3.56"-12.12"

Provides temporary or permanent mounting point for hook mounted hoists or lever pullers. Versatile jaws designed to mount on a wide range of tapered or flat beams. Built-in suspension bar allows for low headroom. Easily installed and adjusted by hand. Designed to minimize stress applied to beam.

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES19
    • HEIGHT INCHES12
    • CAPACITY LBS10,000
    • COLOR FINISHGrey Epoxy Paint
    • ASSEMBLYAssembled
    • BRANDR&M
    • CONSTRUCTIONSteel
    • FLANGE WIDTH INCHES3.562 to 12.125
    • HEAD ROOM INCHES6.57-8.27
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER2309793004
    • PACKAGE QUANTITY1
    • STYLEBeam Clamp
    • TYPERBC5000
    • WEIGHT LBS25
    • UPC736211068071

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!