Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET® HD Series Beam Clamp 202730 6600 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

JET® HD Series Beam Clamp 202730 6600 Lb. Cap.

Item #: WBB1532073

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($174.30)

List Price: $147.00 Save up to 41%
Price: $87.15
Product Information
Customer Review
Product Q&A
Accessories
JET® HD Series Beam Clamp, 6600 Lbs. Cap.

JET HD Series Beam Clamps come in capacities from 1 ton to 5 tons and can accommodate a beam up to 12 inches wide. Each JET beam clamp jaw is designed to distribute the load away from the beam flange and adjusts easily for a wide range of standard H or I beams. JET Beam clamps comply with ANSI / ASME standards. Comes with a 2 Year Warranty.

Durability
  • Welded all-steel frame and powder coat finish provide maximum durability and protection
  • Clamp jaw is designed to distribute the load away from the beam flange edge increasing safety
  • Used for quick mounting of a hoist or for lifting a broad range of beams up to 12-3/5 inches wide for increased versatility
Standards
  • Complies with ANSI / ASME B30.17 and B30.20 standards
  • Certification- Load tested to 125% of capacity with certificate


Product Specifications

    • LENGTH INCHES21.65
    • WIDTH INCHES5.91
    • HEIGHT INCHES8.66
    • CAPACITY LBS6600
    • COLOR FINISHWhite
    • APPROVAL/REGULATIONSANSI / ASME B30.17 and B30.20
    • ASSEMBLYAssembled
    • BEAM WIDTH INCHES3-1/8 to 12-5/8
    • BRANDJET®
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY2 Years
    • MANUFACTURERS PART NUMBER202730
    • MAX. FLANGE THICKNESS INCHES12.6
    • OPERATIONManual
    • PACKAGE QUANTITY1
    • REFERENCE #HD-3
    • SERIESHD
    • WEIGHT LBS19.65
    • UPC662755898020

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!