Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M&W Small Frame Clamp (f/Wide Flange Beams) - 2240 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

M&W Small Frame Clamp (f/Wide Flange Beams) - 2240 Lb. Capacity

Item #: WBB563713

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 322.95
Product Information
Customer Review
Product Q&A
Accessories
Small Frame Clamp (f/Wide Flange Beams) - 2240 Lb. Capacity

Features:

  • Small Frame Beam Clamp for wide flange beams designed for efficient vertical lifting of girders and structural beams
  • Adjusts quickly to fit various girder widths. Compact size, installs easily with minimum headroom
  • Installation by hand; no tools required for adjustment to beam flange
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • ALL lifting equipment individually proof loaded per OSHA requirements
  • RFID tracking chip equipped
  • WARNING: All clamps must be correctly applied to the beam by a competent person and fully hand tightened
  • Do not side load above angles of 45 degrees from vertical.

Product Specifications

    • CAPACITY LBS2240
    • COLOR FINISHSafety Yellow
    • ASSEMBLYAssembled
    • BRANDM&W
    • CONSTRUCTIONSteel
    • DIMENSION A INCHES15.74
    • DIMENSION B INCHES20.52
    • DIMENSION C INCHES2.94
    • DIMENSION D INCHES0.8
    • DIMENSION E INCHES10.63
    • DIMENSION F INCHES1.65
    • DIMENSION G INCHES13.42
    • MANUFACTURERS PART NUMBER13510
    • PACKAGE QUANTITY1
    • WEIGHT LBS13.8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed