Take 15% off your entire order!

Offer applied at checkout

+

Gorbel® HD Free Standing Jib Crane, 12' Span & 8' Height Under Boom, 4000 Lb Capacity

Gorbel® HD Free Standing Jib Crane, 12' Span & 8' Height Under Boom, 4000 Lb Capacity

Item #: WBB595450

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Manual Chain Hoist 10 Foot Lift 2,000 Pound Capacity

    $92.95

  • Global Industrial™I Beam Trolley 1,000 Pound Capacity

    $93.95

Price: $5,003.00

$833.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $5,003.00 or save 5% on purchase.

Quantity

Customers Also Viewed

"Gorbel® HD Free Standing Jib Crane, 12' Span & 8' Height Under Boom, 4000 Lb Capacity

Our Free Standing Jib Cranes are ideal for heavy duty, high productivity applications and are our most versatile cranes. They are perfect to place underneath large bridge cranes, in open areas where they can serve several work stations, in outdoor applications such as loading docks, or in machining and assembly operations where they can be overlapped with other jibs to provide staged operation.

Our boxed style head assembly allows for installation of the head prior to the boom, reducing required installation clearances and allowing maximum hoist lift. It also increases stability versus common sleeve-over-pipe designs resulting in less deflection. Precision tapered roller bearings provide smooth operation and long life. Full supporting triangular baseplate gussets are used in lieu of struts to minimize deflection as well. Cranes come with bolted movable trolley stops to limit trolley travel.

Free Standing Jib Cranes are pre-engineered for use with powered hoists. A factor of 15% of the jib crane capacity is allowed for the hoist and trolley weight with an additional 25% of the capacity allowed for impact, thus giving full rated capacity use of the jib.

Large baseplate and special chemical anchors (included with the jib) allow our jib it to no longer need a foundation. Jib crane will now work with a 6 in reinforced concrete floor which is common in most factories. Templates and hoist trolley are not included.

"

Product Specifications

  • LENGTH FEET12'
  • HEIGHT FEET8'
  • CAPACITY LBS4000
  • COLOR FINISHYellow
  • ASSEMBLYUnassembled
  • BASE DIAMETER OR DIMENSION INCHES36
  • BRANDGorbel
  • CONSTRUCTIONSteel
  • FLANGE WIDTH INCHES5
  • FOUNDATION REQUIREMENT FEET SIZE--
  • I-BEAM HEIGHT INCHES12
  • MANUFACTURERS PART NUMBERFS300-200-08-12
  • MAST DIAMETER INCHES16
  • TYPEFree Standing Jib Crane
  • WEIGHT LBS2137
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Gorbel® HD Free Standing Jib Crane, 8' Span & 19' Height Under Boom, 4000 Lb Capacity

Item #: B595811

Not Yet Rated

Usually ships in 14 to 17 days

$5,568.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gorbel® HD Free Standing Jib Crane, 12' Span & 8' Height Under Boom, 4000 Lb Capacity

Gorbel® HD Free Standing Jib Crane, 12' Span & 8' Height Under Boom, 4000 Lb Capacity

Item #: WBB595450

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Gorbel® HD Free Standing Jib Crane, 12' Span & 8' Height Under Boom, 4000 Lb Capacity
    Gorbel® HD Free Standing Jib Crane, 12' Span & 8' Height Under Boom, 4000 Lb Capacity
    Gorbel® HD Free Standing Jib Crane, 12' Span & 8' Height Under Boom, 4000 Lb Capacity
    Gorbel® HD Free Standing Jib Crane, 12' Span & 8' Height Under Boom, 4000 Lb Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant