Take 15% off your entire order!

Offer applied at checkout

+

Gorbel® HD Mast Type Jib Crane, 10' Span & 10' OAH, Full Cantilever, 2000 Lb Cap

Gorbel® HD Mast Type Jib Crane, 10' Span & 10' OAH, Full Cantilever, 2000 Lb Cap

Item #: WBB596288

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 12'
  • 10'

10'

Frequently Purchased Together

  • Global Industrial™ Manual Chain Hoist 10 Foot Lift 2,000 Pound Capacity

    $92.95

  • Global Industrial™I Beam Trolley 1,000 Pound Capacity

    $93.95

Price: $2,750.00

$458.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,750.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Gorbel® HD Mast Type Jib Crane, 10' Span & 10' OAH, Full Cantilever, 2000 Lb Cap

Our Mast Type Jib Cranes are floor supported and top stabilized with no required foundation and are capable of 360° rotation via a top and bottom bearing assembly. The simple, efficient design of the Mast Type Jib makes it the most cost effective of our 360° rotation jib styles.

The mast/beam connection eliminates the need for tie rods or knee braces found on other designs, thus permitting maximum trolley travel.

Mast Type Jib Cranes are pre-engineered for use with powered hoists. A factor of 15% of the jib crane capacity is allowed for the hoist and trolley weight with an additional 25% of the capacity allowed for impact, thus giving full rated capacity use of the jib.

Product Specifications

  • LENGTH FEET10'
  • HEIGHT FEET10'
  • CAPACITY LBS2000
  • COLOR FINISHYellow
  • ASSEMBLYUnassembled
  • BASE DIAMETER OR DIMENSION INCHES10 x 12
  • BRANDGorbel
  • CONSTRUCTIONSteel
  • FLANGE WIDTH INCHES4-5/8
  • I-BEAM HEIGHT INCHES10
  • MANUFACTURERS PART NUMBERMT400-100-10-10
  • MAST DIAMETER INCHES14
  • TYPEMast Type Jib Crane - Full Cantilever
  • WEIGHT LBS780
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gorbel® HD Mast Type Jib Crane, 10' Span & 10' OAH, Full Cantilever, 2000 Lb Cap

Gorbel® HD Mast Type Jib Crane, 10' Span & 10' OAH, Full Cantilever, 2000 Lb Cap

Item #: WBB596288

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Gorbel® HD Mast Type Jib Crane, 10' Span & 10' OAH, Full Cantilever, 2000 Lb Cap
    Gorbel® HD Mast Type Jib Crane, 10' Span & 10' OAH, Full Cantilever, 2000 Lb Cap
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant