Take 15% off your entire order!

Offer applied at checkout

+

Gorbel® HD Mast Type Jib Crane, 18' Span & 16' OAH, Full Cantilever, 6000 Lb Cap

Gorbel® HD Mast Type Jib Crane, 18' Span & 16' OAH, Full Cantilever, 6000 Lb Cap

Item #: WBB596147

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Manual Chain Hoist 10 Foot Lift 2,000 Pound Capacity

    $92.95

  • Global Industrial™I Beam Trolley 1,000 Pound Capacity

    $93.95

Price: $6,329.00

$1,054.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $6,329.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Gorbel® HD Mast Type Jib Crane, 18' Span & 16' OAH, Full Cantilever, 6000 Lb Cap

Our Mast Type Jib Cranes are floor supported and top stabilized with no required foundation and are capable of 360° rotation via a top and bottom bearing assembly. The simple, efficient design of the Mast Type Jib makes it the most cost effective of our 360° rotation jib styles.

The mast/beam connection eliminates the need for tie rods or knee braces found on other designs, thus permitting maximum trolley travel.

Mast Type Jib Cranes are pre-engineered for use with powered hoists. A factor of 15% of the jib crane capacity is allowed for the hoist and trolley weight with an additional 25% of the capacity allowed for impact, thus giving full rated capacity use of the jib.

Product Specifications

  • LENGTH FEET18'
  • HEIGHT FEET16'
  • CAPACITY LBS6000
  • COLOR FINISHYellow
  • ASSEMBLYUnassembled
  • BASE DIAMETER OR DIMENSION INCHES12 x 15
  • BRANDGorbel
  • CONSTRUCTIONSteel
  • FLANGE WIDTH INCHES8-1/4
  • I-BEAM HEIGHT INCHES21
  • MANUFACTURERS PART NUMBERMT400-300-16-18
  • MAST DIAMETER INCHES21
  • TYPEMast Type Jib Crane - Full Cantilever
  • WEIGHT LBS2525
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Gorbel® HD Mast Type Jib Crane, 16' Span & 18' OAH, Full Cantilever, 6000 Lb Cap

Item #: B595983

Not Yet Rated

Usually ships in 28 to 31 days

$5,842.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gorbel® HD Mast Type Jib Crane, 18' Span & 16' OAH, Full Cantilever, 6000 Lb Cap

Gorbel® HD Mast Type Jib Crane, 18' Span & 16' OAH, Full Cantilever, 6000 Lb Cap

Item #: WBB596147

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Gorbel® HD Mast Type Jib Crane, 18' Span & 16' OAH, Full Cantilever, 6000 Lb Cap
    Gorbel® HD Mast Type Jib Crane, 18' Span & 16' OAH, Full Cantilever, 6000 Lb Cap
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant