Overhead Bridge Cranes
Weight Capacity
Brand
Voltage
Type
Length
Width
Material
Height
Color
Price
Weight Capacity
1000 lbs
1/2 Ton, Spanco, Bridge Crane, 20' Bridge Length, 43' Runway Length, 12' Height, 6 Col.
Weight Capacity
1000 lbs
Trolley Clevis Height
12'
Support Centers
20'
Track Series
500
Weight Capacity
2000 lbs
500 lb. Capacity, Spanco, Monorail System, 12' Runway Length, 12' Trolley Clevis Height, 2 Columns
Weight Capacity
500 lbs
Trolley Clevis Height
12'
Support Centers
10' 4"
Track Series
500
Weight Capacity
1000 lbs
1/2 Ton, Spanco, Bridge Crane, 20' Bridge Length, 23' Runway Length, 12' Height, 4 Col.
Weight Capacity
1000 lbs
Trolley Clevis Height
12'
Support Centers
20'
Track Series
500
1 Ton, Spanco, Bridge Crane, 10' Bridge Length, 23' Runway Length, 12' Height, 4 Col.
Weight Capacity
2000 lbs
Trolley Clevis Height
12'
Support Centers
20'
Track Series
600
1/2 Ton, Spanco, Bridge Crane, 15' Bridge Length, 43' Runway Length, 12' Height, 6 Col.
Weight Capacity
1000 lbs
Trolley Clevis Height
12'
Support Centers
20'
Track Series
500
1/4 Ton, Spanco, Bridge Crane, 12' Bridge Length, 8' Runway Length, 12' Ht, 4 Col., No Header Req
Weight Capacity
500 lbs
Trolley Clevis Height
12'
Support Centers
6' 4"
Track Series
500
1/4 Ton, Spanco, Bridge Crane, 10' Bridge Length, 23' Runway Length, 12' Height, 4 Col.
Weight Capacity
500 lbs
Trolley Clevis Height
12'
Support Centers
20'
Track Series
400
Hubbell ToolAssistPro 50-ET04 Heavy Duty Overhead Tool Crane Kit 4ft., 50 Lb. Capacity
Weight Capacity
50 lbs
1/2 Ton, Spanco, Bridge Crane, 12' Bridge Length, 8' Runway Length, 10' Ht, 4 Col., No Header Req
Weight Capacity
1000 lbs
Trolley Clevis Height
10'
Support Centers
6' 4"
Track Series
600
1/4 Ton, Spanco, Bridge Crane, 8' Bridge Length, 8' Runway Length, 10' Ht, 4 Col., No Header Req
Weight Capacity
500 lbs
Trolley Clevis Height
10'
Support Centers
6' 4"
Track Series
500
500 lb. Capacity, Spanco, Monorail System, 12' Runway Length, 14' Trolley Clevis Height, 2 Columns
Weight Capacity
500 lbs
Trolley Clevis Height
14'
Support Centers
10' 4"
Track Series
500
Weight Capacity
1000 lbs
500 lb. Capacity, Spanco, Monorail System, 12' Runway Length, 10' Trolley Clevis Height, 2 Columns
Weight Capacity
500 lbs
Trolley Clevis Height
10'
Support Centers
10' 4"
Track Series
500
1/2 Ton, Spanco, Bridge Crane, 10' Bridge Length, 23' Runway Length, 12' Height, 4 Col.
Weight Capacity
1000 lbs
Trolley Clevis Height
12'
Support Centers
20'
Track Series
500
1/4 Ton, Spanco, Bridge Crane, 8' Bridge Length, 8' Runway Length, 12' Ht, 4 Col., No Header Req
Weight Capacity
500 lbs
Trolley Clevis Height
12'
Support Centers
6' 4"
Track Series
500
1/2 Ton, Spanco, Bridge Crane, 8' Bridge Length, 8' Runway Length, 12' Ht, 4 Col., No Header Req
Weight Capacity
1000 lbs
Trolley Clevis Height
12'
Support Centers
6' 4"
Track Series
600
Weight Capacity
2000 lbs
Trolley Clevis Height
12'
Support Centers
20'
Track Series
600
Hubbell ToolAssistPro 50-ET06 Heavy Duty Overhead Tool Crane Kit 6ft., 50 Lb. Capacity
Weight Capacity
50 lbs
Weight Capacity
2000 lbs
Weight Capacity
2000 lbs
1/2 Ton, Spanco, Bridge Crane, 12' Bridge Length, 8' Runway Length, 12' Ht, 4 Col., No Header Req
Weight Capacity
1000 lbs
Trolley Clevis Height
12'
Support Centers
6' 4"
Track Series
600
Hubbell ToolAssistPro 60-ET06 Heavy Duty Overhead Tool Crane Kit 6ft., 250 Lb. Capacity
Weight Capacity
250 lbs
Weight Capacity
2000 lbs
Weight Capacity
2000 lbs
1/4 Ton, Spanco, Bridge Crane, 15' Bridge Length, 23' Runway Length, 12' Height, 4 Col.
Weight Capacity
500 lbs
Trolley Clevis Height
12'
Support Centers
20'
Track Series
400
Hubbell ToolAssistPro 50-ET12 Heavy Duty Overhead Tool Crane Kit 12ft., 50 Lb. Capacity
Weight Capacity
50 lbs
1/2 Ton, Spanco, Bridge Crane, 15' Bridge Length, 23' Runway Length, 12' Height, 4 Col.
Weight Capacity
1000 lbs
Trolley Clevis Height
12'
Support Centers
20'
Track Series
500
Hubbell ToolAssistPro 60-ET12 Heavy Duty Overhead Tool Crane Kit 12ft., 250 Lb. Capacity
Weight Capacity
250 lbs
Weight Capacity
2000 lbs
Hubbell ToolAssistPro 50-ET09 Heavy Duty Overhead Tool Crane Kit 9ft., 50 Lb. Capacity
Weight Capacity
50 lbs
Hubbell ToolAssistPro 50-ET05 Heavy Duty Overhead Tool Crane Kit 5ft., 50 Lb. Capacity
Weight Capacity
50 lbs