Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2 Ton Cap., Spanco, Aluminum Gantry Crane, Height Extension Kit

Rollover image to zoom in

Click image to enlarge

See all 124 items in product family

1/2 Ton Cap., Spanco, Aluminum Gantry Crane, Height Extension Kit

Item #: WBB2181286

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 301.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
1/2 Ton Cap., Spanco, Aluminum Gantry Crane, Height Extension Kit

Order a 2' extension kit to increase gantry crane height (for 8', 9' and 10' models only). Only one extension kit can be used per crane - additional extension kits cannot be used with cranes originally supplied with an extension kit. *Spanco Gantry Crane model number and serial number must be provided to process an order for this item.

Documents

Documents are in PDF format

Product Specifications

    • ASSEMBLYAssembled
    • BRANDSpanco
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER5-1380
    • TYPEAccessory
    • WEIGHT LBS15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!