Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gorbel® Aluminum Gantry Crane, 12' Span & 7' 6"-10' 6" Adjustable Height, 2000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 124 items in product family

Gorbel® Aluminum Gantry Crane, 12' Span & 7' 6"-10' 6" Adjustable Height, 2000 Lb. Capacity

Item #: WBB594742

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 3,258.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Equipped complete with a bottom running steel trolley, the Gorbel aluminum gantry system provides everything needed in a mobile gantry system. Made from lightweight track, the components of our Aluminum Gantry Cranes are easily lifted and transported from location to location. The simple set-up and disassembly of the gantry allows it to be collapsed and quickly stored when not in use. Powder coated steel end plates provide superior strength, while the integral S-beam provides a smooth rolling surface for the wheels of the included trolley. The adjustable height makes this aluminum gantry the excellent choice for a wide variety of applications, including those that contain low-headroom challenges.

Product Specifications

    • WIDTH12'
    • HEIGHT MAXIMUM10' 6'
    • HEIGHT MINIMUM7' 6"
    • CAPACITY LBS2000
    • COLOR FINISHAluminum
    • ASSEMBLYUnassembled
    • BRANDGorbel
    • CONSTRUCTIONAluminum
    • FLANGE WIDTH INCHES5
    • I-BEAM HEIGHT INCHES8
    • MANUFACTURERS PART NUMBERALUG-2000-7.5/10.5-12
    • TYPEAdjustable Height
    • USABLE WIDTH10' 7-3/8"
    • WEIGHT LBS327
    • WHEEL DIA. INCHES6
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

gantry crane

Your review: The product showed up in perfect condition, assembly was easy, and performance has been fabulous.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!