Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gorbel® Aluminum Gantry Crane, 8' Span & 9'-12' Adjustable Height, 1000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

Gorbel® Aluminum Gantry Crane, 8' Span & 9'-12' Adjustable Height, 1000 Lb. Capacity

Item #: WBB594640

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,607.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Equipped complete with a bottom running steel trolley, the Gorbel aluminum gantry system provides everything needed in a mobile gantry system. Made from lightweight track, the components of our Aluminum Gantry Cranes are easily lifted and transported from location to location. The simple set-up and disassembly of the gantry allows it to be collapsed and quickly stored when not in use. Powder coated steel end plates provide superior strength, while the integral S-beam provides a smooth rolling surface for the wheels of the included trolley. The adjustable height makes this aluminum gantry the excellent choice for a wide variety of applications, including those that contain low-headroom challenges.

Product Specifications

    • WIDTH8'
    • HEIGHT MAXIMUM12'
    • HEIGHT MINIMUM9'
    • CAPACITY LBS1000
    • COLOR FINISHAluminum
    • ASSEMBLYUnassembled
    • BRANDGorbel
    • CONSTRUCTIONAluminum
    • FLANGE WIDTH INCHES4
    • I-BEAM HEIGHT INCHES6
    • MANUFACTURERS PART NUMBERALUG-1000-9/12-8
    • TYPEAdjustable Height
    • USABLE WIDTH6' 9-3/8"
    • WEIGHT LBS235
    • WHEEL DIA. INCHES6
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!