Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Harrington HPC 500 Series Convertible Push End Trucks 1/2 Ton Cap. 24' Max Span
See all 3 items in product family

Harrington HPC 500 Series Convertible Push End Trucks 1/2 Ton Cap. 24' Max Span

Item #: WBB440679

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 732.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Harrington's HPC convertible end trucks are a low cost and convenient component kit that gives the option of assembly to either top running or underhung end trucks. These end trucks fit perfectly for light to medium duty applications in assembly, maintenance, machining or general industrial applications. End trucks are easy to handle and are designed to be bolted together for trouble-free assembly. Kit includes two end trucks, bumpers, bridge beam fastener set, trolley end stops, beam fabrications instructions and assembly/installation guide.

Product Specifications

    • LENGTH FEET24
    • CAPACITY LBS1000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDHarrington
    • CONSTRUCTIONSteel
    • FLANGE WIDTH INCHES1.5 - 6 Top Running; 3 - 6 Underhung
    • MANUFACTURERS PART NUMBERHPC505
    • TYPEConvertible Push End Trucks
    • WEIGHT LBS156
    • WHEEL DIAMETER INCHES3.12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!