Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Harrington CHPC 500 Series Top Running or Underhung Push Complete Crane - 2 Ton, 15' Max Span
See all 27 items in product family

Harrington CHPC 500 Series Top Running or Underhung Push Complete Crane - 2 Ton, 15' Max Span

Item #: WBB440636

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,682.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Harrington's medium duty CHPC 500 cranes combine economy and performance. All bolted construction makes installation quick and easy-no welding required. These cranes offer lifting power, economy, and flexibility for a wide variety of industrial uses. Cranes include end trucks, bridge beam assembly and bracing, rubber bumpers, drop stops, rail sweeps and assembly and installation instructions along with crane operators guide and owners manuals.

Product Specifications

    • LENGTH FEET15
    • CAPACITY LBS4000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDHarrington
    • CONSTRUCTIONSteel
    • FLANGE WIDTH INCHES3-6
    • I-BEAM HEIGHT INCHES8
    • MANUFACTURERS PART NUMBERCHPC520-15
    • TYPETop Running or Underhung Push Complete Crane
    • WEIGHT LBS762
    • WHEEL DIAMETER INCHES4.88

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!