Take 15% off your entire order!

Offer applied at checkout

Harrington CHPC 500 Series Top Running or Underhung Push Complete Crane - 2 Ton, 22' Max Span

Harrington CHPC 500 Series Top Running or Underhung Push Complete Crane - 2 Ton, 22' Max Span

Item #: WBB440677

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,926.00 up to 2% OFF

Price: $3,851.00

$641.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,851.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Harrington's medium duty CHPC 500 cranes combine economy and performance. All bolted construction makes installation quick and easy-no welding required. These cranes offer lifting power, economy, and flexibility for a wide variety of industrial uses. Cranes include end trucks, bridge beam assembly and bracing, rubber bumpers, drop stops, rail sweeps and assembly and installation instructions along with crane operators guide and owners manuals.

Product Specifications

  • LENGTH FEET22'
  • CAPACITY LBS4000
  • COLOR FINISHYellow
  • ASSEMBLYAssembled
  • BRANDHarrington
  • CONSTRUCTIONSteel
  • FLANGE WIDTH INCHES3 to 6
  • I-BEAM HEIGHT INCHES8
  • MANUFACTURERS PART NUMBERCHPC520-22
  • TYPETop Running or Underhung Push Complete Crane
  • WEIGHT LBS1176
  • WHEEL DIAMETER INCHES4.88
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Harrington CHPC 500 Series Top Running or Underhung Push Complete Crane - 2 Ton, 24' Max Span

Item #: B440678

Not Yet Rated

Usually ships in 30 to 33 days

$4,050.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Harrington CHPC 500 Series Top Running or Underhung Push Complete Crane - 2 Ton, 22' Max Span

Harrington CHPC 500 Series Top Running or Underhung Push Complete Crane - 2 Ton, 22' Max Span

Item #: WBB440677

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant