Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M&W Fixed Bale Lift Pallet Lifter - 4000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

M&W Fixed Bale Lift Pallet Lifter - 4000 Lb. Capacity

Item #: WBB563637

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,153.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Fixed Bale Lift Pallet Lifter - 4000 Lb. Capacity

Features:

  • Pallet Lifter converts crane or hoist into aerial forklift
  • Heavy duty frame design
  • Counter balance allows lifter to hand level when empty
  • Rear guide for operator safety
  • Fork length is 48", for spacing is 25"
  • Manufactured to exceed ALL ASME B30.20 and OSHA regulations
  • ALL lifting equipment individually proof loaded per OSHA requirements.

Product Specifications

    • LENGTH INCHES54
    • WIDTH INCHES26
    • HEIGHT INCHES62
    • CAPACITY LBS4000
    • COLOR FINISHSafety Yellow
    • ASSEMBLYAssembled
    • BRANDM&W
    • CONSTRUCTIONSteel
    • DIMENSION D INCHES24
    • DIMENSION G INCHES48
    • DIMENSION HR INCHES59
    • DIMENSION L INCHES48
    • DIMENSION W INCHES25
    • FORK LENGTH INCHES48
    • FORK OPENING INCHES25
    • MANUFACTURERS PART NUMBER14630
    • PACKAGE QUANTITY1
    • TYPEFixed Bale
    • USABLE MAST HEIGHT59"
    • USABLE OPENING HEIGHT48"
    • WEIGHT LBS760
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!