DC Powered Model Shown

Spitzlift LBS15-4 Pickup Truck Crane | 20' Strap, Surface Mount & Pivot Base

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Spitzlift LBS15-4 Pickup Truck Crane | 20' Strap, Surface Mount & Pivot Base

Item #: WB987858

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,412.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Spitzlift™ PICKUP TRUCK MANUAL CRANE WITH 20' STRAP, SURFACE MOUNT & PIVOT BASE

Lightweight, Portable Folding Cranes are ideal for loading Pickups, Flatbed Trucks and Panel Vans.

Lightweight aluminum jib crane offers a 4' L boom with adjustable height-reach and 20' L heavy duty lifting strap to allow large objects to be loaded with ease. Crane folds to a compact 48" L x 6" W x 12" H for easy storage. Structural aluminum construction offers light weight and corrosion resistance. Hoist features a load control disc brake that allows one person to control the load. Portable crane pivots 360°, is totally self-contained and is shipped assembled. The Spitzlift™ crane is OSHA and ANSI compliant, certified by a Federal Inspector, and full range live load static tested.

Manual Hoist Crane uses hand crank operation, and features a 15" x 15" surface plate mount and 26" pivot base.

Note: Boom Height is from bottom of hook to bottom of mast tube. Boom Reach is from center of mast to hook.

Product Specifications

    • ASSEMBLYAssembled
    • BOOM HEIGHT INCHES50 to 82
    • BOOM LENGTH INCHES48
    • BOOM REACH11 to 46
    • BRANDSpitzlift™
    • CONSTRUCTIONAluminum
    • EXTENDED CAPACITY LBS.700
    • FOLDED DIMENSIONS48"L x 6"W x 12"H
    • LIFT FEET20
    • MANUFACTURERS PART NUMBERLBS15-4
    • RETRACTED CAPACITY LBS.900
    • TYPEManual Hoist Crane
    • WEIGHT LBSCrane = 33
    • WINCH CABLE/STRAP LENGTH FEET20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!