SpitzLift LKTRS-700 Pickup Truck Receiver Hitch Crane Package with 20' Strap

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

SpitzLift LKTRS-700 Pickup Truck Receiver Hitch Crane Package with 20' Strap

Item #: WB987860

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,568.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Spitzlift™ PICKUP TRUCK RECEIVER HITCH CRANE PACKAGE WITH 20' STRAP

Lightweight, Portable Folding Cranes are ideal for loading Pickups, Flatbed Trucks and Panel Vans.

Lightweight aluminum jib crane offers a 4' L boom with adjustable height-reach and 20' L heavy duty lifting strap to allow large objects to be loaded with ease. Crane folds to a compact for easy storage (Arm: 36-1/2"L x 6" W x 11-1/4" H; Post Base: 30-1/8" L x 4" W x 6" H). Structural aluminum construction offers light weight and corrosion resistance. Hoist features a load control disc brake that allows one person to control the load. Portable crane pivots 360°, is totally self-contained and is shipped assembled. The Spitzlift™ crane is OSHA and ANSI compliant, certified by a Federal Inspector, and full range live load static tested.

Receiver Hitch Crane Package works in conjunction with the vehicles 2" hitch receiver. Unit features a 2' pivot tube with truck receiver hitch mount and 26" pivot base.

Note: Boom Height is from bottom of hook to bottom of mast tube. Boom Reach is from center of mast to hook.

Product Specifications

    • ASSEMBLYAssembled
    • BOOM HEIGHT INCHES50 to 82
    • BOOM LENGTH INCHES48
    • BOOM REACH11 to 46
    • BRANDSpitzlift™
    • CONSTRUCTIONAluminum
    • EXTENDED CAPACITY LBS.700
    • FOLDED DIMENSIONSArm: 36-1/2"L x 6"W x 11-1/4"H; Base: 30-1/8"L x 4"W x 6"H
    • LIFT FEET20
    • MANUFACTURERS PART NUMBERLKTRS-700
    • RETRACTED CAPACITY LBS.900
    • TYPEReceiver Hitch Crane Package
    • WEIGHT LBSCrane = 33
    • WINCH CABLE/STRAP LENGTH FEET20

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Work great and lightweight

Your review: Great Hoist

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!