Take 15% off your entire order!

Offer applied at checkout

+

Rough Terrain Vacuum Mover Lifter 6 Suction Cups, 1200 Lb. Capacity

Rough Terrain Vacuum Mover Lifter 6 Suction Cups, 1200 Lb. Capacity

Item #: WB320886

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28,348.00

$4,724.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $28,348.00 or save 5% on purchase.

Quantity

Rough Terrain Vacuum Mover Lifter 6 Suction Cups - RT-VML-6-58

A vacuum material lift is a great way to safely transfer large items. With the six suction cups widely spaced the lifter can be positioned in a variety of ways to best be utilized. An ergonomic walk behind steering handle allows the user to have quick maneuverability. Vacuum controls are placed at the rear of the unit to give the user complete visibility of the unit and of the item being positioned. Vacuum lifting arm is telescoping and adjustable to fit a wide range of areas. Rubber wheels are perfect for minimizing jostling while traversing a variety of surfaces. Powder coated steel construction for built in added toughness.

Dimensions
  • Overall Size: 95-1/2"L x 55"W x 68"H
  • Retracted Range/Capacity: 32" to 120" / 1200 lbs
  • Extended Range/Capacity: 58" to 144" / 600 lbs


Product Specifications

  • LENGTH INCHES95-1/2
  • WIDTH INCHES55
  • HEIGHT INCHES68
  • CAPACITY LBS1200/600
  • COLOR FINISHYellow/Black
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERRT-VML-6-58
  • TYPEVacuum Move Lifter
  • WEIGHT LBS2482
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rough Terrain Vacuum Mover Lifter 6 Suction Cups, 1200 Lb. Capacity

Rough Terrain Vacuum Mover Lifter 6 Suction Cups, 1200 Lb. Capacity

Item #: WB320886

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rough Terrain Vacuum Mover Lifter 6 Suction Cups, 1200 Lb. Capacity
    Rough Terrain Vacuum Mover Lifter 6 Suction Cups, 1200 Lb. Capacity
    Rough Terrain Vacuum Mover Lifter 6 Suction Cups, 1200 Lb. Capacity
    Rough Terrain Vacuum Mover Lifter 6 Suction Cups, 1200 Lb. Capacity
    Rough Terrain Vacuum Mover Lifter 6 Suction Cups, 1200 Lb. Capacity
    Rough Terrain Vacuum Mover Lifter 6 Suction Cups, 1200 Lb. Capacity
    Rough Terrain Vacuum Mover Lifter 6 Suction Cups, 1200 Lb. Capacity
    Rough Terrain Vacuum Mover Lifter 6 Suction Cups, 1200 Lb. Capacity
    Rough Terrain Vacuum Mover Lifter 6 Suction Cups, 1200 Lb. Capacity
    Rough Terrain Vacuum Mover Lifter 6 Suction Cups, 1200 Lb. Capacity
    Rough Terrain Vacuum Mover Lifter 6 Suction Cups, 1200 Lb. Capacity
    Rough Terrain Vacuum Mover Lifter 6 Suction Cups, 1200 Lb. Capacity
    Rough Terrain Vacuum Mover Lifter 6 Suction Cups, 1200 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant