Wall Mounted Jib Cranes
Weight Capacity Range (Lbs)
Type
Brand
Length
Material
Height
Color
Price
Weight Capacity
150 lbs
Length
6 ft
Weight Capacity
150 lbs
Length
12 ft
Weight Capacity
1000 lbs
Flange Width
3-3/8 in
I-Beam Height
6 in
Length
14 ft
Weight Capacity
50 lbs
Length
73-1/2 in
Abell-Howe® Under-Braced Wall Mounted Jib Crane 960014 1000 Lb. Capacity 20' Span
Weight Capacity
1000 lbs
Flange Width
5-3/4 in
Thrust & Pull
5350 lbs
I-Beam Height
10 in
Weight Capacity
2000 lbs
Flange Width
4-5/8 in
I-Beam Height
10 in
Length
20 ft
Abell-Howe® Top-Braced Wall Mounted Jib Crane WMC212 2000 Lb Cap 12' Span w/ 200° Rotation
Weight Capacity
2000 lbs
Flange Width
4 in
Thrust & Pull
8560 lbs
I-Beam Height
6 in
Weight Capacity
1000 lbs
Flange Width
5-1/4 in
I-Beam Height
8 in
Length
18 ft
Abell-Howe® Top-Braced Wall Mounted Jib Crane WMC216 2000 Lb Cap 16' Span w/ 200° Rotation
Weight Capacity
2000 lbs
Flange Width
5-1/4 in
Thrust & Pull
7920 lbs
I-Beam Height
8 in
Weight Capacity
50 lbs
Length
49-1/2 in
Weight Capacity
1000 lbs
Flange Width
2-2/3 in
I-Beam Height
4 in
Length
89 in
Weight Capacity
500 lbs
Flange Width
3-3/8 in
Thrust & Pull
2425 lbs
I-Beam Height
6 in
1 Ton, 14' span, Spanco 301 Series, Steel, Wall Mounted, Wall Bracket, Jib Crane, Tie Rod Design
Weight Capacity
2000 lbs
Flange Width
4 in
Thrust & Pull
8430 lbs
Span
14'
Weight Capacity
1000 lbs
Flange Width
5-1/4 in
I-Beam Height
8 in
Length
20 ft
Weight Capacity
2000 lbs
Flange Width
3-3/8 in
I-Beam Height
6 in
Length
10 ft
Weight Capacity
2000 lbs
Flange Width
4-5/8 in
I-Beam Height
10 in
Length
24 ft
Weight Capacity
4000 lbs
Flange Width
5 in
I-Beam Height
12 in
Length
20 ft
Weight Capacity
1000 lbs
Flange Width
5-1/4 in
I-Beam Height
8 in
Length
12 ft
Abell-Howe® Top-Braced Wall Mounted Jib Crane 900003 500 Lb Cap 12' Span w/ 200° Rotation
Weight Capacity
500 lbs
Flange Width
4 in
Thrust & Pull
3100 lbs
I-Beam Height
6 in
Abell-Howe® Top-Braced Wall Mounted Jib Crane 900031 4000 Lb Cap 20' Span w/ 200° Rotation
Weight Capacity
4000 lbs
Flange Width
6-1/2 in
Thrust & Pull
16980 lbs
I-Beam Height
12 in
Contrx Wall-Mount Full Cantilever Jib Crane, 1000 Lb. Capacity, 16' Span, Wide-Flange Beam
Weight Capacity
1000 lbs
Flange Width
5-3/4 in
Thrust & Pull
6069 lbs
I-Beam Height
10-3/8 in
Weight Capacity
1000 lbs
Flange Width
5-3/4 in
Thrust & Pull
5750 lbs
I-Beam Height
10 in
1/2 Ton, 16' span, Spanco 301 Series, Steel, Wall Mounted, Wall Bracket, Jib Crane, Tie Rod Design
Weight Capacity
1000 lbs
Flange Width
3-3/8 in
Thrust & Pull
4110 lbs
Span
16'
Weight Capacity
3000 lbs
Flange Width
5 in
I-Beam Height
12 in
Length
16 ft
1/2 Ton Capacity, 10' span, Spanco 300 Series, Steel, Wall Mounted Jib Crane, Cantilever Design
Weight Capacity
1000 lbs
Flange Width
4 in
Thrust & Pull
3360 lbs
Span
10'
Weight Capacity
1000 lbs
Flange Width
4-5/8 in
I-Beam Height
10 in
Length
26 ft
Weight Capacity
2000 lbs
Flange Width
4 in
I-Beam Height
8 in
Length
92 in
1000 lb., 12' span, Spanco 501 Series, Steel, Wall Mounted Jib Crane, Cantilever Design with Trolley
Weight Capacity
1000 lbs
Thrust & Pull
3465 lbs
Span
12'
Weight Capacity
500 lbs
Flange Width
5-1/4 in
Thrust & Pull
2955 lbs
I-Beam Height
8 in
Hubbell ToolAssistPro 60-HC Hanger/Coupler for Runway Rails for 250 Lb. Cap. Tool Cranes
Weight Capacity
1000 lbs
Flange Width
4 in
Thrust & Pull
3680 lbs
I-Beam Height
8 in
Weight Capacity
500 lbs
Flange Width
4 in
Thrust & Pull
2515 lbs
I-Beam Height
6 in
150 lb., 8' span, Spanco 501 Series, Steel, Wall Mounted Jib Crane, Cantilever Design with Trolley
Weight Capacity
150 lbs
Thrust & Pull
645 lbs
Span
8'
500 lb., 6' span, Spanco 501 Series, Steel, Wall Mounted Jib Crane, Cantilever Design with Trolley
Weight Capacity
500 lbs
Thrust & Pull
1350 lbs
Span
6'
Weight Capacity
150 lbs
Length
8 ft
Weight Capacity
2000 lbs
Flange Width
5-1/4 in
I-Beam Height
8 in
Length
14 ft
Weight Capacity
2000 lbs
Flange Width
5-1/4 in
I-Beam Height
8 in
Length
8 ft
Weight Capacity
2000 lbs
Flange Width
3-3/8 in
Thrust & Pull
8766 lbs
I-Beam Height
6 in
Hubbell ToolAssistPro 50-T12 Beige Painted Runway Rail 12ft. for 50 Lb. Overhead Tool Cranes
Length
12 ft
Abell-Howe® Top-Braced Wall Mounted Jib Crane 900043 6000 Lb Cap 20' Span w/ 200° Rotation
Weight Capacity
6000 lbs
Flange Width
6-1/2 in
Thrust & Pull
23630 lbs
I-Beam Height
12 in
Contrx Wall-Mount Full Cantilever Jib Crane, 4000 Lb. Capacity, 14' Span, Wide-Flange Beam
Weight Capacity
4000 lbs
Flange Width
7 in
Thrust & Pull
14240 lbs
I-Beam Height
16 in
2 Ton, 12' span, Spanco 301 Series, Steel, Wall Mounted, Wall Bracket, Jib Crane, Tie Rod Design
Weight Capacity
4000 lbs
Flange Width
4 in
Thrust & Pull
16780 lbs
Span
12'