Take 15% off your entire order!

Offer applied at checkout

+

Contrx Medium-Duty Wall-Mount Articulating Jib Crane, 250 Lb. Cap., 16' Span

Contrx Medium-Duty Wall-Mount Articulating Jib Crane, 250 Lb. Cap., 16' Span

Item #: WBB2157114

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4,001.00

$666.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Contrx Medium-Duty Wall-Mount Articulating Jib Crane, 250 Lb. Cap., 16' Span

Contrx Articulating jibs offer solutions for reaching around or under obstructions, reaching through doorways, and reaching into machines or trucks. The easy movement of the articulating arms allow for safe and precise load positioning. This crane is perfect for custom welding, material handling, loading/unloading or any manufacturing application that may require flexibility. The tubular arms come with standard cut-out holes for electrical, air, and weld feeds. Made in the USA.

Product Specifications

  • CAPACITY LBS250
  • COLOR FINISHCat Yellow
  • ASSEMBLYUnassembled
  • BRANDContrx
  • CONSTRUCTIONTubular Steel
  • MANUFACTURERS PART NUMBERAR2516
  • TYPEWall Mount Jib Crane
  • BOOM LENGTH FEET16
  • THRUST AND PULL LBS.2361
  • WARRANTY YEARS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Contrx Medium-Duty Wall-Mount Articulating Jib Crane, 500 Lb. Cap., 16' Span

Item #: B2157137

Not Yet Rated

Usually ships in 28 to 31 days

$4,441.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Contrx Medium-Duty Wall-Mount Articulating Jib Crane, 250 Lb. Cap., 16' Span

Contrx Medium-Duty Wall-Mount Articulating Jib Crane, 250 Lb. Cap., 16' Span

Item #: WBB2157114

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Contrx Medium-Duty Wall-Mount Articulating Jib Crane, 250 Lb. Cap., 16' Span
    Contrx Medium-Duty Wall-Mount Articulating Jib Crane, 250 Lb. Cap., 16' Span
    Contrx Medium-Duty Wall-Mount Articulating Jib Crane, 250 Lb. Cap., 16' Span
    Contrx Medium-Duty Wall-Mount Articulating Jib Crane, 250 Lb. Cap., 16' Span
    Contrx Medium-Duty Wall-Mount Articulating Jib Crane, 250 Lb. Cap., 16' Span
    Contrx Medium-Duty Wall-Mount Articulating Jib Crane, 250 Lb. Cap., 16' Span
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant