Take 15% off your entire order!

Offer applied at checkout

+

Contrx Wall-Mount Overbraced Tie-Rod Jib Crane, 6000 Lb. Capacity, 16' Span, Wide-Flange Beam

Contrx Wall-Mount Overbraced Tie-Rod Jib Crane, 6000 Lb. Capacity, 16' Span, Wide-Flange Beam

Item #: WBB2157100

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,075.00 up to 8% OFF

Price: $1,910.00

$318.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Contrx Wall-Mount Overbraced Tie-Rod Jib Crane, 6000 Lb. Capacity, 16' Span, Wide-Flange Beam

Contrx wall-mount overbraced tie-rod jib cranes are constructed out of high-grade steel components and are designed for trouble-free industrial use. The hinges are equipped with self-lubricating Teflon bearings and hardened pins. The overbraced tie rod wall mount provides economical hook coverage with 180 degree manual rotation. The tie rod has threaded ends and will allow easy field adjustments. Mount within inches of any overhead obstruction, for maximum headroom. Designed for indoor use, and can be custom-modified for most outdoor applications. Primed and finish in safety yellow enamel. Assembly required at installation. Made in USA.

Product Specifications

  • CAPACITY LBS6000
  • COLOR FINISHCat Yellow
  • ASSEMBLYUnassembled
  • BRANDContrx
  • CONSTRUCTIONSteel
  • FLANGE WIDTH INCHES5-3/4
  • I-BEAM HEIGHT INCHES10-1/2
  • MANUFACTURERS PART NUMBERWMC616
  • TYPEWall Mount Jib Crane
  • TIE ROD MOUNT FROM END OF BEAM2'3"
  • WARRANTY YEARS1
  • BOOM LENGTH FEET16
  • HINGE HxW INCHES8 x 6
  • HINGE SPACING FEET5'6"
  • THRUST AND PULL LBS.21966
  • BOLT HOLE DIAMETER INCHES13/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Contrx Wall-Mount Overbraced Tie-Rod Jib Crane, 6000 Lb. Capacity, 12' Span, Wide-Flange Beam

Item #: B2157202

Not Yet Rated

Usually ships in 16 to 19 days

$1,713.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Contrx Wall-Mount Overbraced Tie-Rod Jib Crane, 6000 Lb. Capacity, 16' Span, Wide-Flange Beam

Contrx Wall-Mount Overbraced Tie-Rod Jib Crane, 6000 Lb. Capacity, 16' Span, Wide-Flange Beam

Item #: WBB2157100

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Contrx Wall-Mount Overbraced Tie-Rod Jib Crane, 6000 Lb. Capacity, 16' Span, Wide-Flange Beam
    Contrx Wall-Mount Overbraced Tie-Rod Jib Crane, 6000 Lb. Capacity, 16' Span, Wide-Flange Beam
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant