Take 15% off your entire order!

Offer applied at checkout

+

CM 2 Ton, Coffing EC Electric Turnover Hoist, 15' Lift, 16 FPM, 230/460V

CM 2 Ton, Coffing EC Electric Turnover Hoist, 15' Lift, 16 FPM, 230/460V

Item #: WBB1874695

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12,446.00

$2,074.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $12,446.00 or save 5% on purchase.

Quantity

Customers Also Viewed

CM Coffing EC Turnover Hoist EC-4016-TH - 4000 lb. Capacity, White/Red

Coffing EC Turnover Models are specially modified EC Hoists designed for machining, assembly, or repair applications which require complete rotation and/or precise positioning of large, non-symmetrical work pieces.

Features:
  • Rated loads from 1/4 to 4 Tons
  • Lift stroke is 15-foot standard
  • Consult factory for longer lift strokes
  • Voltage - 230/460, three phase motors standard
  • Consult factory for other voltages and two speed motors
  • Rigid lug mount only
  • Allows attachment to load hook of another hoist for vertical lifting
  • Color coded load hooks with corresponding push button for operator convenience
  • Load hooks operate in opposite directions
  • Completely inverts virtually any shape load with use of simple slings and successive repositioning of load hooks
  • Full line of options to meet a variety of applications
  • Lifetime warranty
  • Made in USA

Product Specifications

  • LENGTH INCHES14-13/16
  • WIDTH INCHES31-3/16
  • HEIGHT INCHES12-5/16
  • CAPACITY LBS4000
  • COLOR FINISHWhite/Red
  • BEAM WIDTH INCHES325
  • BRANDCM
  • CHAIN FALLS1
  • CONSTRUCTIONAluminum
  • DESCRIPTIONCoffing EC Turnover Hoist
  • HEAD ROOM INCHES28-1/2
  • HOOK OPENING INCHES1
  • HORSEPOWER2
  • LIFT FEET15
  • LIFT SPEED FEET PER MINUTE16
  • LIMITED WARRANTYLifetime
  • MANUFACTURERS PART NUMBEREC-4016-TH
  • OPERATIONElectric
  • SUSPENSIONLug
  • TYPELug Mount Only
  • VOLTAGE230/460
  • PACKAGE QUANTITY1
  • STYLETurnover
  • CERTIFIED/APPROVEDASME/ANSI B30.16 and CSA standards
  • DUTY RATINGH4
  • PHASE3
  • MANUFACTURER INSTALLATIONNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

CM 3 Ton, Coffing EC Electric Turnover Hoist, 15' Lift, 8 FPM, 230/460V

Item #: B1874696

Not Yet Rated

Usually ships in 20 to 23 days

$16,168.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CM 2 Ton, Coffing EC Electric Turnover Hoist, 15' Lift, 16 FPM, 230/460V

CM 2 Ton, Coffing EC Electric Turnover Hoist, 15' Lift, 16 FPM, 230/460V

Item #: WBB1874695

The item above has been added to your shopping list:

List name

Save Item to

Select List

    CM 2 Ton, Coffing EC Electric Turnover Hoist, 15' Lift, 16 FPM, 230/460V
    CM 2 Ton, Coffing EC Electric Turnover Hoist, 15' Lift, 16 FPM, 230/460V
    CM 2 Ton, Coffing EC Electric Turnover Hoist, 15' Lift, 16 FPM, 230/460V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant